text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Aluminium, Class P40 M10X50

Spécifications

Diameter M10
Length 50 mm
Brand Fabory
Class P40
Driving features Hexagon
Head shape Hexagon head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

d-D M10
k 6.4
L (mm) 50
P 1.5
s 17

La description

Fully Threaded Hexagon Head Bolts / Screws, made from aluminium material. These class P40 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Normes

ISO 4017
NEN 1568
DIN 933
NF E25-114
ASME B18.2.3.1M

Numéros d'articles

Numéro d'article 45010.100.050
EAN 8715492836007
UBB 950351729237
UNSPSC 31161620

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.