text.skipToContent text.skipToNavigation

Spring cotter pin, single DIN ≈11024 Spring steel Zinc plated yellow passivated 3,5 (=3 MM)

Article number
Diameter
Brand Fabory
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Diameter 3.5 mm
Brand Fabory
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d1 3.5
d3 3
d4 18
D (mm) 3.5
For shaft ø d2 10
For shaft ø d2≤ 16
L1 60
L2 28

Standards

DIN ≈11024

Article numbers

Article number 39610.030.001
EAN 8715492822727
UBB 950359114861
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.