text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Steel Zinc plated yellow passivated 3,2X32MM

Objednací číslo
Diameter
Length
Brand Fabory
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.

Specifikace

Diameter 3.2 mm
Length 32 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.

Rozměry

a (max.) 3.2
b ≈ 6.4
c (max.) 5.8
c (min.) 5.1
d (min.) 2.7
D (mm) 3.2
L (mm) 32
d (max.) 2.9

Normy

ISO 1234
NF E25-774
NEN 182
DIN 94

Čísla materiálu

Objednací číslo 39360.032.032
EAN 8715492820754
UBB 950359113871
UNSPSC 31163204

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.