text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, standard duty ISO 8750 Spring steel 420-545 HV30 1,5X14MM


Objednací číslo
Diameter
Length
Brand Fabory
Material Spring steel
Material technical 420-545 HV30
Weight per piece (g) 0.114
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • V = minimum shear strength, double, in kN.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of coiled spring-type straight pins (spiral pins):
      • These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
      • Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
      • The pins are chamfered at both ends, so they can easily be inserted and installed automatically.
Baleno po 200
Pouze celé balení

Specifikace

Diameter 1.5 mm
Length 14 mm
Brand Fabory
Material Spring steel
Material technical 420-545 HV30
Weight per piece (g) 0.114
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • V = minimum shear strength, double, in kN.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of coiled spring-type straight pins (spiral pins):
      • These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
      • Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
      • The pins are chamfered at both ends, so they can easily be inserted and installed automatically.
Commodity code

Rozměry

a ≈ 0.5
d1 (max.) 1.73
d1 (min.) 1.62
d2 (max.) 1.4
D (mm) 1.5
L (mm) 14
V 1.45

Normy

DIN 7343
ISO 8750

Čísla materiálu

Objednací číslo 39140.015.014
EAN 8715492807977
UBB 950359053556
UNSPSC 31163201

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.