text.skipToContent text.skipToNavigation

Spring-type straight pin slotted, light duty ISO 13337 Spring steel 420-560 HV30 3X26MM


Artikelnummer
Diameter
Length
Brand Fabory
Material Spring steel
Material technical 420-560 HV30
Weight per piece (g) 0.54
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
    • The type of austenitic stainless spring steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • V = minimum shear strength, double, in kN (valid for steel pins only).
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
      • These pins are used to connect two or more construction elements to each other.
      • They are highly suitable to absorb shear forces.
Verpakt per 200
Alleen volledige verpakkingen

Specificaties

Diameter 3 mm
Length 26 mm
Brand Fabory
Material Spring steel
Material technical 420-560 HV30
Weight per piece (g) 0.54
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
    • The type of austenitic stainless spring steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • V = minimum shear strength, double, in kN (valid for steel pins only).
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
      • These pins are used to connect two or more construction elements to each other.
      • They are highly suitable to absorb shear forces.
Commodity code 7318240090

Afmetingen

a 0.25
a (min.) 0.25
d1 (max.) 3.5
d1 (min.) 3.3
d2 ≈ 2.7
D (mm) 3
L (mm) 26
s 0.3
V 3.5

Normeringen

ISO 13337
DIN 7346

Artikelnummers

Artikelnummer 39060.030.026
EAN 8717077078239
UBB 500645312348
UNSPSC 31163201

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.