text.skipToContent text.skipToNavigation

Shim ring thickness h=0,25mm DIN 988 Steel 2 K 50 Plain h=0,25mm 14X26MM


Article number
Diameter
Brand Fabory
Material Steel
Material technical 2 K 50
Outer diameter (mm) 26
Surface treatment Plain
Weight per piece (g) 0.89
Packed per 100
Full Box only

Specifications

Diameter 14 mm
Brand Fabory
Material Steel
Material technical 2 K 50
Outer diameter (mm) 26
Surface treatment Plain
Weight per piece (g) 0.89
Info h=0,25MM
Commodity code

Dimensions

d1 14
d1 (max.) 14.23
d1 (min.) 14.05
d2 26
d2 (max.) 25.935
d2 (min.) 25.725
D (mm) 14
Thickness 0.25

Standards

DIN 988

Article numbers

Article number 38602.140.026
EAN 8715493224216
UBB 950356216891
UNSPSC 31163301

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.