text.skipToContent text.skipToNavigation

DIN 9021 Form G Penny Mudguard Flat Washer, Zinc Plated Yellow Passivated, 140 HV M14

Specifications

Diameter M14
Brand Fabory
Class 140 HV (>M16 100HV)
For nom. size 14
Material Steel
Surface treatment Zinc plated yellow passivated

Dimensions

d1 15
d2 44
h 3

Description

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with DIN 9021 and NF E25-513 standards, is crafted from durable steel with a zinc plated yellow passivated finish for corrosion resistance. With a hardness class of 140 HV for sizes over M16 (and 100HV for smaller sizes) for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Standards

DIN 9021
NF E25-513
ISO ≈7093

Article numbers

Article number 38211.140.001
EAN 8715492088550
UBB 950356319448
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.