text.skipToContent text.skipToNavigation

Plain washer type Z NF E25-513 Steel Zinc plated yellow passivated 100 HV M8

Article number
Diameter
Brand Fabory
Class 100 HV
For nom. size 8
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. Z

Specifications

Diameter M8
Brand Fabory
Class 100 HV
For nom. size 8
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. Z

Dimensions

d1 8.4
d2 16
s 1.5

Standards

NF E25-513

Article numbers

Article number 38047.080.001
EAN 8715492774491
UBB 950356401279
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.