text.skipToContent text.skipToNavigation

Serrated lock washer with external teeth DIN 6798 A Spring steel Zinc plated large pack M5 (≠DIN)

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Spring steel
Surface treatment Zinc plated
Info large pack

Dimensions

d1 (min.) 5.1
d2 (max.) 9
h ≈ 1.5
s1 0.5

Standards

NF E27-624
DIN 6798-A

Article numbers

Article number 37430.050.001
EAN 8715492769084
UBB 950357084868
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.