text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring washer DIN 137 A Spring steel M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Spring steel
Weight per piece (g) 0.415
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Spring steel
Weight per piece (g) 0.415
Commodity code

Dimensions

d1 (H14) 8.4
d2 (js 16) 15
h (max.) 3.4
s 0.5

Standards

DIN 137-A

Article numbers

Article number 37120.080.001
EAN 8715492766342
UBB 950357063573
UNSPSC 31161811
NATO Stock Number 5310-12-125-0065

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.