text.skipToContent text.skipToNavigation

Spring lock washer with rectangular ends DIN 127 B Spring steel Zinc plated yellow passivated M22

Specifications

Diameter M22
Brand Fabory
For nom. size 22
Material Spring steel
Surface treatment Zinc plated yellow passivated

Dimensions

d1 (min.) 22.5
d2 (max.) 35.9
h (max.) 9.4
s 4

Standards

DIN 127-B

Article numbers

Article number 37060.220.001
EAN 8715492765499
UBB 950357056072
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.