text.skipToContent text.skipToNavigation

Spring lock washer with rectangular ends DIN 127 B Spring steel Zinc plated large pack M24

Specifications

Diameter M24
Brand Fabory
For nom. size 24
Material Spring steel
Surface treatment Zinc plated
Info large pack

Dimensions

d1 (min.) 24.5
d2 (max.) 40
h (max.) 11.8
s 5

Standards

DIN 127-B

Article numbers

Article number 37030.240.001
EAN 8715492765307
UBB 950357050299
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.