text.skipToContent text.skipToNavigation

Self-drilling cross recessed pan head screw Phillips DIN 7504 M-H Steel Zinc plated ST4,2X19MM

Specifications

Diameter 4.2 mm
Length 19 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 4.2
dk 8.2
k 3.05
L (mm) 19
L1 ≈ 7
No. cross recess 2
P 1.4

Standards

ISO 15481 H
DIN 7504-M H

Article numbers

Article number 31825.042.019
EAN 8715492966087
UBB 950352876060
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.