text.skipToContent text.skipToNavigation

Self-drilling cross recessed pan head screw Phillips DIN 7504 M-H Steel Zinc plated ST3,5X9,5MM

Specificaties

Diameter 3.5 mm
Length 9.5 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Afmetingen

D (mm) 3.5
dk 6.9
k 2.6
L (mm) 9.5
L1 ≈ 5
No. cross recess 2
P 1.3

Normeringen

DIN 7504-M H
ISO 15481 H

Artikelnummers

Artikelnummer 31825.035.009
EAN 8715492966025
UBB 950352875492
UNSPSC 31161507

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.