text.skipToContent text.skipToNavigation

Self-drilling hexagon head screw washer faced DIN 7504 K Steel Zinc plated ST5,5X25MM

Specifications

Diameter 5.5 mm
Length 25 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

dc 11
D (mm) 5.5
k (max.) 5.45
L (mm) 25
L1 ≈ 10
P 1.8
s 8

Standards

DIN 7504-K
ISO 15480

Article numbers

Article number 31815.055.025
EAN 8715493855915
UBB 950352979443
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.