text.skipToContent text.skipToNavigation

Self-drilling hexagon head screw washer faced DIN 7504 K Steel Zinc plated ST3,5X9,5MM

Article number
Diameter
Length
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated

Specifications

Diameter 3.5 mm
Length 9.5 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

dc 8.3
D (mm) 3.5
k (max.) 3.4
L (mm) 9.5
L1 ≈ 6.8
P 1.3
s 5.5

Standards

ISO 15480
DIN 7504-K

Article numbers

Article number 31815.035.009
EAN 8715494509541
UBB 500621772127
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.