text.skipToContent text.skipToNavigation

SPEDEC SN Self-drilling cross recessed pan head screw Phillips DIN 7504 M-H Steel Zinc plated ST4,2X16MM

Specifications

Diameter 4.2 mm
Length 16 mm
Brand Spedec
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 4.2
dk 8.2
k 3.05
L (mm) 16
L1 ≈ 7
No. cross recess 2
P 1.4

Standards

ISO 15481 H
DIN 7504-M H

Article numbers

Article number 31255.042.016
EAN 8715492961495
UBB 950352444174
UNSPSC 31161507
Manufacturer article nr  1223720

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.