text.skipToContent text.skipToNavigation

SPEDEC Self-drilling hexagon head screw washer faced DIN 7504 K Stainless steel A2 ST4,8X32MM

Specifications

Diameter 4.8 mm
Length 32 mm
Application (metal) Aluminium
Brand Spedec
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.

Dimensions

dc 10.5
D (mm) 4.8
k (max.) 4.45
L (mm) 32
L1 ≈ 8
P 1.6
s 8

Standards

ISO 15480
DIN 7504-K

Article numbers

Article number 31100.048.032
EAN 8715492960337
UBB 950352145508
UNSPSC 31161507
Manufacturer article nr  62064

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.