text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw hexagon head DIN ≈7504 K Bi-Metal ST6,3X32MM

Article number
Diameter
Length
Brand Maxxfast
Driving features Hexagon
Head shape Hexagon head
Material Bi-Metal
Thread Self tapping thread

Specifications

Diameter 6.3 mm
Length 32 mm
Brand Maxxfast
Driving features Hexagon
Head shape Hexagon head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

dc (max.) 13.5
D (mm) 6.3
k (max.) - 30410 5.9
k (max.) - 30415 5.9
k (max.) - 30420 6.45
L (mm) 32
L1 7.5
s 10

Standards

DIN ≈7504-K
ISO ≈15480

Article numbers

Article number 30420.063.032
EAN 8715494505970
UBB 500618374028
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.