text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw hexagon head DIN ≈7504 K Bi-Metal ST4,2X16MM

Article number
Diameter
Length
Brand Maxxfast
Driving features Hexagon
Head shape Hexagon head
Material Bi-Metal
Thread Self tapping thread

Specifications

Diameter 4.2 mm
Length 16 mm
Brand Maxxfast
Driving features Hexagon
Head shape Hexagon head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

dc (max.) 8.8
D (mm) 4.2
k (max.) - 30410 4.1
k (max.) - 30415 4.1
k (max.) - 30420 4.25
L (mm) 16
L1 4.5
s 7

Standards

ISO ≈15480
DIN ≈7504-K

Article numbers

Article number 30420.042.016
EAN 8715494503273
UBB 500618371701
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.