text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw countersunk head ttap® DIN ≈7504 O Stainless steel A2 ST4,2X16MM

Specifications

Diameter 4.2 mm
Length 16 mm
Application (metal) Aluminium
Brand Maxxfast
Driving features ttap®
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

D (mm) 4.2
dk 8
k 2.6
L (mm) 16
L1 4.5
No. ttap 20

Standards

DIN ≈7504-O
ISO ≈15482

Article numbers

Article number 30355.042.016
EAN 8715494511339
UBB 500618344740
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.