text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw countersunk head cross recessed DIN ≈7504 O-H Bi-Metal ST4,8X25MM

Specifications

Diameter 4.8 mm
Length 25 mm
Brand Maxxfast
Driving features Phillips
Head shape Countersunk head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

D (mm) 4.8
dk 8.9
k 2.8
L (mm) 25
L1 6.5
No. cross recess 2

Standards

ISO ≈15482 H
DIN ≈7504-O H

Article numbers

Article number 30310.048.025
EAN 8715494502429
UBB 500618330053
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.