text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw countersunk head cross recessed DIN ≈7504 O-H Bi-Metal ST4,2X32MM

Article number
Diameter
Length
Brand Maxxfast
Driving features Phillips
Head shape Countersunk head
Material Bi-Metal
Thread Self tapping thread

Specifications

Diameter 4.2 mm
Length 32 mm
Brand Maxxfast
Driving features Phillips
Head shape Countersunk head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

D (mm) 4.2
dk 8
k 2.6
L (mm) 32
L1 5
No. cross recess 2

Standards

ISO ≈15482 H
DIN ≈7504-O H

Article numbers

Article number 30310.042.032
EAN 8715494502382
UBB 500618329659
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.