text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Pozidriv DIN 7983 C-Z Steel Zinc plated ST5,5X13MM

Specifications

Diameter 5.5 mm
Length 13 mm
Brand Fabory
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread

Dimensions

D (mm) 5.5
dk 10.8
f ≈ 1.7
k ≈ 3.4
L (mm) 13
No. cross recess 3
P 1.8

Standards

NF E25-657 C
DIN 7983 CZ
ISO 7051 CZ

Article numbers

Article number 26780.055.013
EAN 8715492949172
UBB 950352469338
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.