text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Phillips DIN 7982 C-H Steel Zinc plated large pack ST3,5X25MM

Specifications

Diameter 3.5 mm
Length 25 mm
Brand Fabory
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 3.5
dk 6.8
k ≈ 2.1
L (mm) 25
No. cross recess 2
P 1.3

Standards

NF E25-656
ISO 7050 CH
DIN 7982 CH

Article numbers

Article number 26690.035.025
EAN 8715492946003
UBB 950352122168
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.