text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Phillips DIN 7982 C-H Steel Zinc plated large pack ST2,9X9,5MM

Specifications

Diameter 2.9 mm
Length 9.5 mm
Brand Fabory
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 2.9
dk 5.5
k ≈ 1.7
L (mm) 9.5
No. cross recess 1
P 1.1

Standards

ISO 7050 CH
DIN 7982 CH
NF E25-656

Article numbers

Article number 26690.029.009
EAN 8715492945914
UBB 950352121335
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.