text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Zinc plated large pack ST4,2X50MM

Specifications

Diameter 4.2 mm
Length 50 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 4.2
dk 8.2
k 3.05
L (mm) 50
No. cross recess 2
P 1.4

Standards

ISO 7049 CH
NF E25-658
DIN 7981 CH
ASME B18.6.4

Article numbers

Article number 26670.042.050
EAN 8715492945082
UBB 950352604058
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.