text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Zinc plated large pack ST3,9X16MM

Specifications

Diameter 3.9 mm
Length 16 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 3.9
dk 7.5
k 2.8
L (mm) 16
No. cross recess 2
P 1.4

Standards

ASME B18.6.4
NF E25-658
DIN 7981 CH
ISO 7049 CH

Article numbers

Article number 26670.039.016
EAN 8715492944962
UBB 950352592337
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.