text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head tapping screw ISO 14586 C Steel Zinc plated black passivated ST4,2X38MM

Specifications

Diameter 4.2 mm
Length 38 mm
Brand Fabory
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread

Dimensions

D (mm) 4.2
dk (max.) 8.4
k (max.) 2.6
L (mm) 38
P 1.4
Socket 20

Standards

ISO 14586 C

Article numbers

Article number 26523.042.038
EAN 8712423019539
UBB 500654576379
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.