text.skipToContent text.skipToNavigation

Hexalobular socket pan head tapping screw ISO 14585 C Steel Zinc plated black passivated ST3,5X32MM

Specifications

Diameter 3.5 mm
Length 32 mm
Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated

Dimensions

D (mm) 3.5
dk (max.) 7
k (max.) 2.6
L (mm) 32
P 1.3
Socket 15

Standards

ISO 14585 C

Article numbers

Article number 26503.035.032
EAN 8712423018976
UBB 500654570745
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.