text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Pozidriv DIN 7983 C-Z Steel Zinc plated black passivated ST5,5X38MM

Specifications

Diameter 5.5 mm
Length 38 mm
Brand Fabory
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated black passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 5.5
dk 10.8
f ≈ 1.7
k ≈ 3.4
L (mm) 38
No. cross recess 3
P 1.8

Standards

NF E25-657 C
DIN 7983 CZ
ISO 7051 CZ

Article numbers

Article number 26452.055.038
EAN 8712423008649
UBB 500654306009
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.