text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Pozidriv DIN 7983 C-Z Steel Zinc plated black passivated ST4,8X32MM

Specifications

Diameter 4.8 mm
Length 32 mm
Brand Fabory
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 4.8
dk 9.5
f ≈ 1.5
k ≈ 3
L (mm) 32
No. cross recess 2
P 1.6

Standards

ISO 7051 CZ
DIN 7983 CZ
NF E25-657 C

Article numbers

Article number 26452.048.032
EAN 8715492656766
UBB 950352440297
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.