text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Phillips DIN 7983 C-H Steel Zinc plated black passivated ST3,5X19MM

Specificaties

Diameter 3.5 mm
Length 19 mm
Brand Fabory
Driving features Phillips
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Afmetingen

D (mm) 3.5
dk 6.8
f ≈ 1.2
k ≈ 2.1
L (mm) 19
No. cross recess 2
P 1.3

Normeringen

DIN 7983 CH
NF E25-657
ISO 7051 CH

Artikelnummers

Artikelnummer 26450.035.019
EAN 8715492655875
UBB 950352088344
UNSPSC 31161507

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.