text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Phillips DIN 7983 C-H Steel Zinc plated black passivated ST3,5X16MM

Specifications

Diameter 3.5 mm
Length 16 mm
Brand Fabory
Driving features Phillips
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.5
dk 6.8
f ≈ 1.2
k ≈ 2.1
L (mm) 16
No. cross recess 2
P 1.3

Standards

NF E25-657
ISO 7051 CH
DIN 7983 CH

Article numbers

Article number 26450.035.016
EAN 8715492655868
UBB 950352088260
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.