text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Pozidriv DIN 7981 C-Z Steel Zinc plated black passivated ST6,3X19MM

Article number
Diameter
Length
Brand Fabory
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated

Specifications

Diameter 6.3 mm
Length 19 mm
Brand Fabory
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 6.3
dk 12.5
k 4.55
L (mm) 19
No. cross recess 3
P 1.8

Standards

NF E25-658 C
DIN 7981 CZ
ASME B18.6.4
ISO 7049 CZ

Article numbers

Article number 26402.063.019
EAN 8715492655691
UBB 950352437574
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.