text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Zinc plated black passivated ST4,2X22MM

Specifications

Diameter 4.2 mm
Length 22 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 4.2
dk 8.2
k 3.05
L (mm) 22
No. cross recess 2
P 1.4

Standards

NF E25-658
DIN 7981 CH
ISO 7049 CH
ASME B18.6.4

Article numbers

Article number 26400.042.022
EAN 8712423011328
UBB 500654297273
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.