text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Zinc plated black passivated ST3,9X19MM

Specifications

Diameter 3.9 mm
Length 19 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.9
dk 7.5
k 2.8
L (mm) 19
No. cross recess 2
P 1.4

Standards

ISO 7049 CH
DIN 7981 CH
ASME B18.6.4
NF E25-658

Article numbers

Article number 26400.039.019
EAN 8715492654625
UBB 950352433029
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.