text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated large pack ST3,5X6,5MM

Specificaties

Diameter 3.5 mm
Length 6.5 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Afmetingen

D (mm) 3.5
dk 6.9
k 2.6
L (mm) 6.5
No. cross recess 2
P 1.3

Normeringen

DIN 7981 CH
ISO 7049 CH
ASME B18.6.4
NF E25-658

Artikelnummers

Artikelnummer 26210.035.006
EAN 8715492653260
UBB 950352069294
UNSPSC 31161507

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.