text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Nickel plated ST2,9X13MM

Specifications

Diameter 2.9 mm
Length 13 mm
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 2.9
dk 5.6
k 1.75
L (mm) 13
n 0.8
P 1.1

Standards

NF E25-663 C
DIN 7971 C
BS 4174
ISO 1481 C

Article numbers

Article number 26000.029.013
EAN 8715492649874
UBB 950352037366
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.