text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Steel Zinc plated black passivated 4.8 M6X35

Specifications

Diameter M6
Length 35 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
L (mm) 35
No. cross recess 3
P 1

Standards

DIN 965
ISO ≈7046-1
NF ≈E25-119-1

Article numbers

Article number 24840.060.035
EAN 8715492645708
UBB 951353253630
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.