text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Steel Zinc plated black passivated 4.8 M5X10

Specificaties

Diameter M5
Length 10 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Afmetingen

d-D M5
Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
L (mm) 10
No. cross recess 2
P 0.8

Normeringen

DIN 965
NF ≈E25-119-1
ISO ≈7046-1

Artikelnummers

Artikelnummer 24840.050.010
EAN 8715492645555
UBB 951353251998
UNSPSC 31161504

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.