text.skipToContent text.skipToNavigation

Cross recessed pan head screw Phillips DIN 7985 Steel Zinc plated black passivated 4.8 M8X50

Specificaties

Diameter M8
Length 50 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Afmetingen

d-D M8
Thread length (min.) 34
dk (max.) 16
Full thread if L ≤ 40
k 6
L (mm) 50
No. cross recess 4
P 1.25

Normeringen

DIN 7985
ISO ≈7045

Artikelnummers

Artikelnummer 24810.080.050
EAN 8715492645326
UBB 951353251402
UNSPSC 31161504

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.