text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated black passivated 4.8 M5X40

Specifications

Diameter M5
Length 40 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 10
Full thread if L ≤ 28
k 3.8
L (mm) 40
No. cross recess 2
P 0.8

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 24810.050.040
EAN 8715492645081
UBB 950353875889
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.