text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated black passivated 4.8 M4X35

Specifications

Diameter M4
Length 35 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
L (mm) 35
No. cross recess 2
P 0.7

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 24810.040.035
EAN 8715492644961
UBB 950353176353
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.