text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated yellow passivated 4.8 M6X16

Specifications

Diameter M6
Length 16 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 12
Full thread if L ≤ 35
k 4.6
L (mm) 16
No. cross recess 3
P 1

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 24800.060.016
EAN 8715492644664
UBB 950353174036
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.