text.skipToContent text.skipToNavigation

Square thin nut, large pack DIN 562 Steel Zinc plated 11H large pack M10

Artikelnummer
Diameter
Brand Fabory
Class 11H
Driving features Square
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specificaties

Diameter M10
Brand Fabory
Class 11H
Driving features Square
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Afmetingen

d-D M10
m 5
P 1.5
s 16

Normeringen

DIN 562

Artikelnummers

Artikelnummer 24770.100.001
EAN 8715492644305
UBB 950355187374
UNSPSC 31161730

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.