text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Phillips DIN 966 A-H Steel Zinc plated 4.8 large pack M4X30

Specificaties

Diameter M4
Length 30 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Afmetingen

d-D M4
Thread length (min.) 22
dk (max.) 7.5
f ≈ 1
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 30
No. cross recess 2
P 0.7

Normeringen

ISO ≈7047
DIN 966
NF ≈E25-120

Artikelnummers

Artikelnummer 24690.040.030
EAN 8715492643094
UBB 950353168681
UNSPSC 31161504

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.