text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Phillips DIN 966 A-H Steel Zinc plated 4.8 large pack M4X20

Specifications

Diameter M4
Length 20 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
f ≈ 1
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 20
No. cross recess 2
P 0.7

Standards

ISO ≈7047
DIN 966
NF ≈E25-120

Article numbers

Article number 24690.040.020
EAN 8715492643070
UBB 950353168434
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.