text.skipToContent text.skipToNavigation

Hexalobular socket pan head screw DIN ≈7985 Steel Zinc plated 4.8 M3X50

Specifications

Diameter M3
Length 50 mm
Brand Fabory
Class 4.8
Driving features Hexalobular
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 6
Full thread if L ≤ 22
k 2.4
L (mm) 50
P 0.5
Socket 10

Standards

ISO ≈14583
DIN ≈7985

Article numbers

Article number 24663.030.050
EAN 8712423010284
UBB 500654331411
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.