text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M10X20

Specificaties

Diameter M10
Length 20 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Afmetingen

d-D M10
Thread length (min.) 40
dk (max.) 18
Full thread if L ≤ 50
k (max.) 5
L (mm) 20
n 2.5
P 1.5
t (min.) 2

Normeringen

ASME ≈B18.6.7M
ISO ≈2009
BS ≈4183
NF ≈E25-123
NEN ≈2370
DIN 963

Artikelnummers

Artikelnummer 24565.100.020
EAN 8715492635709
UBB 950353914571
UNSPSC 31161504

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.